Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-17 X 75MM

SNW-17 X 75MM

SNW-17 X 75MM BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 75MM Bore; 62.89MM Length Thru Bore; Complete Adapter with Sleeve; S-17 Sleeve Part Number; AN-17 Locknut; W-17 Lockwasher/Lockplate

Part #

SNW-17 X 75 MM

BDI #

22850432

PRICE
$ 133.38 / each
$ 161.01 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
UNSPSC
31163218
EAN
0087796199682
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-17
Locknut Part Number
AN-17
Lockwasher/Lockplate Part Number
W-17
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 75MM Bore; 62.89MM Length Thru Bore; Complete Adapter with Sleeve; S-17 Sleeve Part Number; AN-17 Locknut; W-17 Lockwasher/Lockplate
Bore
2.953 Inch | 75 Millimeter
Length Thru Bore
2.476 Inch | 62.89 Millimeter