Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 17X2.15/16

SNW 17X2.15/16

SNW 17X2.15/16 BRG ADAPTER SLEEVE ; 2-15/16" BORE 2.486" LTB

2-15/16" Bore; 2.486" Length Thru Bore; Complete Adapter with Sleeve; S-17 Sleeve; AN-17 Locknut; W-17 Lockwasher/Lockplate

Part #

SNW 17X2.15/16

BDI #

1266666

PRICE
$ 128.85 / each
$ 155.56 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.33
UNSPSC
23153100
EAN
7316576672682
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-17
Locknut Part Number
AN-17
Lockwasher/Lockplate Part Number
W-17
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
2-15/16" Bore; 2.486" Length Thru Bore; Complete Adapter with Sleeve; S-17 Sleeve; AN-17 Locknut; W-17 Lockwasher/Lockplate
Length Thru Bore
2.486 Inch | 63.144 Millimeter
Bore
2.938 Inch | 74.625 Millimeter