Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-3134 X 150 MM

SNW 17X3

SNW 17X3 BRG ADAPTER SLEEVE ; 3" BORE 2.486" LTB

3" Bore; 2.486" Length Thru Bore; Complete Adapter with Sleeve; S-17 Sleeve; AN-17 Locknut; W-17 Lockwasher/Lockplate

Part #

SNW 17X3

BDI #

1266667

PRICE
$ 128.85 / each
$ 155.56 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
UNSPSC
31171500
EAN
7316576672699
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-17
Locknut Part Number
AN-17
Lockwasher/Lockplate Part Number
W-17
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
3" Bore; 2.486" Length Thru Bore; Complete Adapter with Sleeve; S-17 Sleeve; AN-17 Locknut; W-17 Lockwasher/Lockplate
Bore
3 Inch | 76.2 Millimeter
Length Thru Bore
2.486 Inch | 63.144 Millimeter