Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-18 X 3 1/4

SNW-18 X 3 1/4

SNW-18 X 3 1/4 BRG ADAPTER SLEEVE ; NON RETURNABLE

3-1/4" Bore; 2.646" Length Thru Bore; Complete Adapter with Sleeve; S-18 Sleeve; AN-18 Locknut; W-18 Lockwasher/Lockplate

Part #

SNW-18 X 3 1/4

BDI #

21946897

PRICE
$ 165.24 / each
$ 199.48 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163218
EAN
0087796155725
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-18
Locknut Part Number
AN-18
Lockwasher/Lockplate Part Number
W-18
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | Pull Type
Category - BDI
Adapters
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SNW-18 X 3.250
Weight / LBS
3
Long Description
3-1/4" Bore; 2.646" Length Thru Bore; Complete Adapter with Sleeve; S-18 Sleeve; AN-18 Locknut; W-18 Lockwasher/Lockplate
Bore
3.25 Inch | 82.55 Millimeter
Length Thru Bore
2.646 Inch | 67.208 Millimeter