Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-18 X 3 1/8

SNW-18 X 3 1/8

SNW-18 X 3 1/8 BRG ADAPTER SLEEVE ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY

Bearing Adapter Sleeve; 3-1/8" Bore; 2.636" Length Thru Bore; Complete Adapter with Sleeve; S-18 Sleeve Part Number; AN-18 Locknut; W-18 Lockwasher/Lockplate

Part #

SNW-18 X 3 1/8

BDI #

1373533

PRICE
$ 165.24 / each
$ 199.48 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.37
UNSPSC
31163218
EAN
0087796309968
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-18
Locknut Part Number
AN-18
Lockwasher/Lockplate Part Number
W-18
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 3-1/8" Bore; 2.636" Length Thru Bore; Complete Adapter with Sleeve; S-18 Sleeve Part Number; AN-18 Locknut; W-18 Lockwasher/Lockplate
Bore
3.125 Inch | 79.375 Millimeter
Length Thru Bore
2.636 Inch | 66.954 Millimeter