Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H205

SNW 18 X 3-3/16 ADAPTER

SNW 18 X 3-3/16 ADAPTER SLEEVE ; 3.527-12 THREAD 3.188" BORE 2.656" L

3-3/16" Bore; 2.646" Length Thru Bore; Complete Adapter with Sleeve; S-18 Sleeve; AN-18 Locknut; W-18 Lockwasher/Lockplate

Part #

SNW 18 X 3-3/16 ADAPTER

BDI #

968747

PRICE
$ 174.12 / each

QTY

INVENTORY:
8
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.306
UNSPSC
31163218
EAN
0751968181835
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-18
Locknut Part Number
AN-18
Lockwasher/Lockplate Part Number
W-18
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 18 x 3-3/16
Weight / LBS
7.485
Long Description
3-3/16" Bore; 2.646" Length Thru Bore; Complete Adapter with Sleeve; S-18 Sleeve; AN-18 Locknut; W-18 Lockwasher/Lockplate
Bore
3.188 Inch | 80.975 Millimeter
Length Thru Bore
2.646 Inch | 67.208 Millimeter