Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-315 X 2-3/8

SNW 18X3.1/4

SNW 18X3.1/4 BRG ADAPTER SLEEVE ; 3-1/4" SHAFT 4-21/32" OD 67.20MM LG

3-1/4" Bore; 2.646" Length Thru Bore; Complete Adapter with Sleeve; S-18 Sleeve; AN-18 Locknut; W-18 Lockwasher/Lockplate

Part #

SNW 18X3.1/4

BDI #

1306926

PRICE
$ 159.72 / each
$ 192.80 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.39
EAN
7316576672705
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-18
Locknut Part Number
AN-18
Lockwasher/Lockplate Part Number
W-18
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
3-1/4" Bore; 2.646" Length Thru Bore; Complete Adapter with Sleeve; S-18 Sleeve; AN-18 Locknut; W-18 Lockwasher/Lockplate
Length Thru Bore
2.646 Inch | 67.208 Millimeter
Bore
3.25 Inch | 82.55 Millimeter