Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 3028X4.15/16

SNW 19 X 3-5/16 ADAPTER

SNW 19 X 3-5/16 ADAPTER SLEEVE ; 3.730-12 THREAD 3.313" BORE 2.77" L

3-5/16" Bore; 2.76" Length Thru Bore; Complete Adapter with Sleeve; S-19 Sleeve; AN-19 Locknut; W-19 Lockwasher/Lockplate

Part #

SNW 19 X 3-5/16 ADAPTER

BDI #

968748

PRICE
$ 207.70 / each

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0751968181958
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-19
Locknut Part Number
AN-19
Lockwasher/Lockplate Part Number
W-19
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 19 x 3-5/16
Long Description
3-5/16" Bore; 2.76" Length Thru Bore; Complete Adapter with Sleeve; S-19 Sleeve; AN-19 Locknut; W-19 Lockwasher/Lockplate
Bore
3.313 Inch | 84.15 Millimeter
Length Thru Bore
2.76 Inch | 70.104 Millimeter