Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SKF H307

SNW-20 X 3 1/2

SNW-20 X 3 1/2 BRG ADAPTER SLEEVE ; 3-1/2" BORE 2.869" LTB

3-1/2" Bore; 2.869" Length Thru Bore; Complete Adapter with Sleeve; S-20 Sleeve; AN-20 Locknut; W-20 Lockwasher/Lockplate

Part #

SNW-20 X 3 1/2

BDI #

1373535

PRICE
$ 199.54 / each
$ 240.88 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.851
EAN
0087796146433
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-20
Locknut Part Number
AN-20
Lockwasher/Lockplate Part Number
W-20
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
3-1/2" Bore; 2.869" Length Thru Bore; Complete Adapter with Sleeve; S-20 Sleeve; AN-20 Locknut; W-20 Lockwasher/Lockplate
Bore
3.5 Inch | 88.9 Millimeter
Length Thru Bore
2.869 Inch | 72.873 Millimeter