Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-2313 X 2-1/4

SNW 22 X 3-11/16 ADAPTER

SNW 22 X 3-11/16 ADAPTER SLEEVE ; 4.325-12 THREAD 3.688" BORE 3.216" L

3-11/16" Bore; 3.206" Length Thru Bore; Complete Adapter with Sleeve; S-22 Sleeve; AN-22 Locknut; W-22 Lockwasher/Lockplate

Part #

SNW 22 X 3-11/16 ADAPTER

BDI #

968752

PRICE
$ 460.31 / each

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.885
UNSPSC
31163218
EAN
0751968182214
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-22
Locknut Part Number
AN-22
Lockwasher/Lockplate Part Number
W-22
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 22 x 3-11/16
Long Description
3-11/16" Bore; 3.206" Length Thru Bore; Complete Adapter with Sleeve; S-22 Sleeve; AN-22 Locknut; W-22 Lockwasher/Lockplate
Bore
3.688 Inch | 93.675 Millimeter
Length Thru Bore
3.206 Inch | 81.432 Millimeter