Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2312

SNW 22X3.15/16

SNW 22X3.15/16 BRG ADAPTER SLEEVE ; 3-15/16" BORE 3.206" LTB

3-15/16" Bore; 3.206" Length Thru Bore; Complete Adapter with Sleeve; S-22 Sleeve; AN-22 Locknut; W-22 Lockwasher/Lockplate

Part #

SNW 22X3.15/16

BDI #

1418992

PRICE
$ 264.97 / each
$ 319.84 / each

QTY

INVENTORY:
19
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.43
UNSPSC
23153100
EAN
7316576672781
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-22
Locknut Part Number
AN-22
Lockwasher/Lockplate Part Number
W-22
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
3-15/16" Bore; 3.206" Length Thru Bore; Complete Adapter with Sleeve; S-22 Sleeve; AN-22 Locknut; W-22 Lockwasher/Lockplate
Bore
3.938 Inch | 100.025 Millimeter
Length Thru Bore
3.206 Inch | 81.432 Millimeter