Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-24 X 4 1/4

SNW-24 X 4 1/4

SNW-24 X 4 1/4 BRG ADAPTER SLEEVE ; SLEEVE NUT WASHER ASSY

4-1/4" Bore; 3.466" Length Thru Bore; Complete Adapter with Sleeve; S-24 Sleeve; AN-24 Locknut; W-24 Lockwasher/Lockplate

Part #

SNW-24 X 4 1/4

BDI #

1373544

PRICE
$ 317.02 / each
$ 382.69 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.039
UNSPSC
23153100
EAN
0087796155732
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-24
Locknut Part Number
AN-24
Lockwasher/Lockplate Part Number
W-24
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
4-1/4" Bore; 3.466" Length Thru Bore; Complete Adapter with Sleeve; S-24 Sleeve; AN-24 Locknut; W-24 Lockwasher/Lockplate
Length Thru Bore
3.466 Inch | 88.036 Millimeter
Bore
4.25 Inch | 107.95 Millimeter