Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-2308 X 1-1/4

SNW 24X4.3/16

SNW 24X4.3/16 BRG ADAPTER SLEEVE ; 4-3/16" BORE 3.466" LTB

4-3/16" Bore; 3.466" Length Thru Bore; Complete Adapter with Sleeve; S-24 Sleeve; AN-24 Locknut; W-24 Lockwasher/Lockplate

Part #

SNW 24X4.3/16

BDI #

1266675

PRICE
$ 306.45 / each
$ 369.93 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.17
UNSPSC
31171500
EAN
7316576672811
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-24
Locknut Part Number
AN-24
Lockwasher/Lockplate Part Number
W-24
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
4-3/16" Bore; 3.466" Length Thru Bore; Complete Adapter with Sleeve; S-24 Sleeve; AN-24 Locknut; W-24 Lockwasher/Lockplate
Length Thru Bore
3.466 Inch | 88.036 Millimeter
Bore
4.188 Inch | 106.375 Millimeter