Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-3040 X 7 3/16

SNW-26 X 4 1/2

SNW-26 X 4 1/2 BRG ADAPTER SLEEVE

4-1/2" Bore; 3.762" Length Thru Bore; Complete Adapter with Sleeve; S-26 Sleeve; AN-26 Locknut; W-26 Lockwasher/Lockplate

Part #

SNW-26 X 4 1/2

BDI #

1373547

PRICE
$ 468.48 / each
$ 565.53 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.901
EAN
0087796146457
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-26
Locknut Part Number
AN-26
Lockwasher/Lockplate Part Number
W-26
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
4-1/2" Bore; 3.762" Length Thru Bore; Complete Adapter with Sleeve; S-26 Sleeve; AN-26 Locknut; W-26 Lockwasher/Lockplate
Length Thru Bore
3.762 Inch | 95.555 Millimeter
Bore
4.5 Inch | 114.3 Millimeter