Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2318

SNW 26 X 4-7/16 ADAPTER

SNW 26 X 4-7/16 ADAPTER SLEEVE ; 5.106-12 THREAD 4.438" BORE 3.772" L

4-7/16" Bore; 3.762" Length Thru Bore; Complete Adapter with Sleeve; S-26 Sleeve; AN-26 Locknut; W-26 Lockwasher/Lockplate

Part #

SNW 26 X 4-7/16 ADAPTER

BDI #

968758

PRICE
$ 440.41 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.336
UNSPSC
31163218
EAN
0751968182672
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-26
Locknut Part Number
AN-26
Lockwasher/Lockplate Part Number
W-26
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 26 x 4-7/16
Weight / LBS
23.37
Long Description
4-7/16" Bore; 3.762" Length Thru Bore; Complete Adapter with Sleeve; S-26 Sleeve; AN-26 Locknut; W-26 Lockwasher/Lockplate
Length Thru Bore
3.762 Inch | 95.555 Millimeter
Bore
4.438 Inch | 112.725 Millimeter