Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H3126

SNW 26X4.7/16

SNW 26X4.7/16 BRG ADAPTER SLEEVE ; 4-7/16" BORE 3.762" LTB

4-7/16" Bore; 3.762" Length Thru Bore; Complete Adapter with Sleeve; S-26 Sleeve; AN-26 Locknut; W-26 Lockwasher/Lockplate

Part #

SNW 26X4.7/16

BDI #

1418993

PRICE
$ 452.87 / each
$ 546.68 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.43
UNSPSC
23153100
EAN
7316576672835
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-26
Locknut Part Number
AN-26
Lockwasher/Lockplate Part Number
W-26
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
4-7/16" Bore; 3.762" Length Thru Bore; Complete Adapter with Sleeve; S-26 Sleeve; AN-26 Locknut; W-26 Lockwasher/Lockplate
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
3.762 Inch | 95.555 Millimeter