Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 3044X7.15/16

SNW-28 X 4 15/16

SNW-28 X 4 15/16 BRG ADAPTER SLEEVE ; 4-15/16" BORE 3.981" LTB

4-15/16" Bore; 3.981" Length Thru Bore; Complete Adapter with Sleeve; S-28 Sleeve; AN-28 Locknut; W-28 Lockwasher/Lockplate

Part #

SNW-28 X 4 15/16

BDI #

1373552

PRICE
$ 503.19 / each
$ 607.42 / each

QTY

INVENTORY:
7
CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.5
EAN
0087796033429
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-28
Locknut Part Number
AN-28
Lockwasher/Lockplate Part Number
W-28
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
4-15/16" Bore; 3.981" Length Thru Bore; Complete Adapter with Sleeve; S-28 Sleeve; AN-28 Locknut; W-28 Lockwasher/Lockplate
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
3.981 Inch | 101.117 Millimeter