Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 3040X7.3/16

SNW 28X5.

SNW 28X5. BRG ADAPTER SLEEVE ; 5" BORE 3.981" LTB

5" Bore; 3.981" Length Thru Bore; Complete Adapter with Sleeve; S-28 Sleeve; AN-28 Locknut; W-28 Lockwasher/Lockplate

Part #

SNW 28X5.

BDI #

1266678

PRICE
$ 486.37 / each
$ 587.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.39
UNSPSC
31171500
EAN
7316576672859
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-28
Locknut Part Number
AN-28
Lockwasher/Lockplate Part Number
W-28
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
5" Bore; 3.981" Length Thru Bore; Complete Adapter with Sleeve; S-28 Sleeve; AN-28 Locknut; W-28 Lockwasher/Lockplate
Bore
5 Inch | 127 Millimeter
Length Thru Bore
3.981 Inch | 101.117 Millimeter