Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-2308 X 35 MM

SNW 3024X4.3/16

SNW 3024X4.3/16 BRG ADAPTER SLEEVE

4-3/16" Bore; 2.947" Length Thru Bore; Complete Adapter with Sleeve; S-3024 Sleeve; N-024 Locknut; W-024 Lockwasher/Lockplate

Part #

SNW 3024X4.3/16

BDI #

1306928

PRICE
$ 440.33 / each
$ 531.56 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.6
UNSPSC
31171500
EAN
7316576672873
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3024
Locknut Part Number
N-024
Lockwasher/Lockplate Part Number
W-024
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
4-3/16" Bore; 2.947" Length Thru Bore; Complete Adapter with Sleeve; S-3024 Sleeve; N-024 Locknut; W-024 Lockwasher/Lockplate
Length Thru Bore
2.947 Inch | 74.854 Millimeter
Bore
4.188 Inch | 106.375 Millimeter