Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3124

SNW-3028 X 5

SNW-3028 X 5 BRG ADAPTER SLEEVE ; NON RETURNABLE

5" Bore; 3.34" Length Thru Bore; Complete Adapter with Sleeve; S-3028 Sleeve; N-028 Locknut; W-028 Lockwasher/Lockplate

Part #

SNW-3028 X 5

BDI #

1373569

PRICE
$ 851.10 / each
$ 1,027.39 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.81
EAN
0087796161832
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3028
Locknut Part Number
N-028
Lockwasher/Lockplate Part Number
W-028
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
5" Bore; 3.34" Length Thru Bore; Complete Adapter with Sleeve; S-3028 Sleeve; N-028 Locknut; W-028 Lockwasher/Lockplate
Length Thru Bore
3.34 Inch | 84.836 Millimeter
Bore
5 Inch | 127 Millimeter