Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-3032 X 5 1/2

SNW-3032 X 5 1/2

SNW-3032 X 5 1/2 LOCKNUT ASSY

Bearing Adapter Sleeve; 5-1/2" Bore; 3.701" Length Thru Bore; Complete Adapter with Sleeve; S-3032 Sleeve Part Number; AN-32 Locknut; W-032 Lockwasher/Lockplate

Part #

SNW-3032 X 5 1/2

BDI #

1373573

PRICE
$ 1,122.85 / each
$ 1,355.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
5.443
UNSPSC
31163218
EAN
0087796310964
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3032
Locknut Part Number
AN-32
Lockwasher/Lockplate Part Number
W-032
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 5-1/2" Bore; 3.701" Length Thru Bore; Complete Adapter with Sleeve; S-3032 Sleeve Part Number; AN-32 Locknut; W-032 Lockwasher/Lockplate
Length Thru Bore
3.701 Inch | 94.005 Millimeter
Bore
5.5 Inch | 139.7 Millimeter