Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HA 315

SNW 3032X5.7/16

SNW 3032X5.7/16 BRG ADAPTER SLEEVE ; 5-7/16" BORE 3.711" LTB

5-7/16" Bore; 3.711" Length Thru Bore; Complete Adapter with Sleeve; S-3032 Sleeve; N-032 Locknut; W-032 Lockwasher/Lockplate

Part #

SNW 3032X5.7/16

BDI #

1306930

PRICE
$ 1,085.41 / each
$ 1,310.25 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.86
UNSPSC
31171500
EAN
7316576672934
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3032
Locknut Part Number
N-032
Lockwasher/Lockplate Part Number
W-032
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
5-7/16" Bore; 3.711" Length Thru Bore; Complete Adapter with Sleeve; S-3032 Sleeve; N-032 Locknut; W-032 Lockwasher/Lockplate
Length Thru Bore
3.711 Inch | 94.259 Millimeter
Bore
5.438 Inch | 138.125 Millimeter