Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-13 X 2 1/4

SNW 3038X6.15/16

SNW 3038X6.15/16 BRG ADAPTER SLEEVE

6-15/16" Bore; 4.412" Length Thru Bore; Complete Adapter with Sleeve; S-3038 Sleeve; N-038 Locknut; W-038 Lockwasher/Lockplate

Part #

SNW 3038X6.15/16

BDI #

1306931

PRICE
$ 1,166.18 / each
$ 1,407.76 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
6.89
UNSPSC
31171500
EAN
7316576672972
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3038
Locknut Part Number
N-038
Lockwasher/Lockplate Part Number
W-038
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
6-15/16" Bore; 4.412" Length Thru Bore; Complete Adapter with Sleeve; S-3038 Sleeve; N-038 Locknut; W-038 Lockwasher/Lockplate
Bore
6.938 Inch | 176.225 Millimeter
Length Thru Bore
4.412 Inch | 112.065 Millimeter