Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-3044 X 7 7/8

SNW-3044 X 7 7/8

SNW-3044 X 7 7/8 LOCKNUT ASSY ; POR NON RETURNABLE

Bearing Adapter Sleeve; 7-7/8" Bore; 5.12" Length Thru Bore; Complete Adapter with Sleeve; S-3044 Sleeve Part Number; AN-44 Locknut; W-044 Lockwasher/Lockplate

Part #

SNW-3044 X 7 7/8

BDI #

1373594

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
11.113
UNSPSC
31163218
EAN
0087796311565
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3044
Locknut Part Number
AN-44
Lockwasher/Lockplate Part Number
W-044
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 7-7/8" Bore; 5.12" Length Thru Bore; Complete Adapter with Sleeve; S-3044 Sleeve Part Number; AN-44 Locknut; W-044 Lockwasher/Lockplate
Bore
7.875 Inch | 200.025 Millimeter
Length Thru Bore
5.12 Inch | 130.048 Millimeter