Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2322

SNW 3044X7.15/16

SNW 3044X7.15/16 BRG ADAPTER SLEEVE ; 7-15/16" BORE 5.13" LTB

7-15/16" Bore; 5.13" Length Thru Bore; Complete Adapter with Sleeve; S-3044 Sleeve; N-044 Locknut; W-044 Lockwasher/Lockplate

Part #

SNW 3044X7.15/16

BDI #

1266689

PRICE
$ 2,553.24 / each
$ 3,082.12 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
11.12
UNSPSC
31171500
EAN
7316576673009
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3044
Locknut Part Number
N-044
Lockwasher/Lockplate Part Number
W-044
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
7-15/16" Bore; 5.13" Length Thru Bore; Complete Adapter with Sleeve; S-3044 Sleeve; N-044 Locknut; W-044 Lockwasher/Lockplate
Length Thru Bore
5.13 Inch | 130.302 Millimeter
Bore
7.938 Inch | 201.625 Millimeter