Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H3126

SNW 34 X 5-15/16 ADAPTER

SNW 34 X 5-15/16 ADAPTER SLEEVE ; 6.659-8 THREAD 5.938" BORE 4.857" L

5-15/16" Bore; 4.847" Length Thru Bore; Complete Adapter with Sleeve; S-34 Sleeve; AN-34 Locknut; W-34 Lockwasher/Lockplate

Part #

SNW 34 X 5-15/16 ADAPTER

BDI #

968765

PRICE
$ 1,011.26 / each

QTY

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.89
UNSPSC
31163218
EAN
0751968183457
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-34
Locknut Part Number
AN-34
Lockwasher/Lockplate Part Number
W-34
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 34 x 5-15/16
Weight / LBS
59.524
Long Description
5-15/16" Bore; 4.847" Length Thru Bore; Complete Adapter with Sleeve; S-34 Sleeve; AN-34 Locknut; W-34 Lockwasher/Lockplate
Bore
5.938 Inch | 150.825 Millimeter
Length Thru Bore
4.847 Inch | 123.114 Millimeter