Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-2328 X 4-15/16

SNW-34 X 6

SNW-34 X 6 BRG ADAPTER SLEEVE

6" Bore; 4.847" Length Thru Bore; Complete Adapter with Sleeve; S-34 Sleeve; AN-34 Locknut; W-34 Lockwasher/Lockplate

Part #

SNW-34 X 6

BDI #

1373615

PRICE
$ 863.83 / each
$ 1,042.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
8.065
EAN
0087796146488
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-34
Locknut Part Number
AN-34
Lockwasher/Lockplate Part Number
W-34
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
6" Bore; 4.847" Length Thru Bore; Complete Adapter with Sleeve; S-34 Sleeve; AN-34 Locknut; W-34 Lockwasher/Lockplate
Length Thru Bore
4.847 Inch | 123.114 Millimeter
Bore
6 Inch | 152.4 Millimeter