Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2318

SNW 34X5.15/16

SNW 34X5.15/16 BRG ADAPTER SLEEVE ; 5-15/16" BORE 4.847" LTB

5-15/16" Bore; 4.847" Length Thru Bore; Complete Adapter with Sleeve; S-34 Sleeve; AN-34 Locknut; W-34 Lockwasher/Lockplate

Part #

SNW 34X5.15/16

BDI #

1266701

PRICE
$ 835.07 / each
$ 1,008.04 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
8.66
UNSPSC
23153100
EAN
7316576673207
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-34
Locknut Part Number
AN-34
Lockwasher/Lockplate Part Number
W-34
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
5-15/16" Bore; 4.847" Length Thru Bore; Complete Adapter with Sleeve; S-34 Sleeve; AN-34 Locknut; W-34 Lockwasher/Lockplate
Length Thru Bore
4.847 Inch | 123.114 Millimeter
Bore
5.938 Inch | 150.825 Millimeter