Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H311

SNW 34X5.7/8

SNW 34X5.7/8 BRG ADAPTER SLEEVE ; 5-7/8" BORE 4.847" LTB

5-7/8" Bore; 4.847" Length Thru Bore; Complete Adapter with Sleeve; S-34 Sleeve; AN-34 Locknut; W-34 Lockwasher/Lockplate

Part #

SNW 34X5.7/8

BDI #

1269310

PRICE
$ 1,350.94 / each
$ 1,630.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
8.99
UNSPSC
31171500
EAN
7316577722652
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-34
Locknut Part Number
AN-34
Lockwasher/Lockplate Part Number
W-34
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
5-7/8" Bore; 4.847" Length Thru Bore; Complete Adapter with Sleeve; S-34 Sleeve; AN-34 Locknut; W-34 Lockwasher/Lockplate
Length Thru Bore
4.847 Inch | 123.114 Millimeter
Bore
5.875 Inch | 149.225 Millimeter