Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3124

SNW-36 X 6 7/16

SNW-36 X 6 7/16 BRG ADAPTER SLEEVE

6-7/16" Bore; 5.038" Length Thru Bore; Complete Adapter with Sleeve; S-36 Sleeve; AN-36 Locknut; W-36 Lockwasher/Lockplate

Part #

SNW-36 X 6 7/16

BDI #

1373619

PRICE
$ 928.00 / each
$ 1,120.23 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
8.586
EAN
0087796033467
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-36
Locknut Part Number
AN-36
Lockwasher/Lockplate Part Number
W-36
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
6-7/16" Bore; 5.038" Length Thru Bore; Complete Adapter with Sleeve; S-36 Sleeve; AN-36 Locknut; W-36 Lockwasher/Lockplate
Length Thru Bore
5.038 Inch | 127.965 Millimeter
Bore
6.438 Inch | 163.525 Millimeter