Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-18 X 3 1/4

SNW 36X6.7/16

SNW 36X6.7/16 BRG ADAPTER SLEEVE ; 6-7/16" BORE 5.038" LTB

6-7/16" Bore; 5.038" Length Thru Bore; Complete Adapter with Sleeve; S-36 Sleeve; AN-36 Locknut; W-36 Lockwasher/Lockplate

Part #

SNW 36X6.7/16

BDI #

1266704

PRICE
$ 896.99 / each
$ 1,082.81 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
8.69
UNSPSC
31171500
EAN
7316576673238
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-36
Locknut Part Number
AN-36
Lockwasher/Lockplate Part Number
W-36
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
6-7/16" Bore; 5.038" Length Thru Bore; Complete Adapter with Sleeve; S-36 Sleeve; AN-36 Locknut; W-36 Lockwasher/Lockplate
Length Thru Bore
5.038 Inch | 127.965 Millimeter
Bore
6.438 Inch | 163.525 Millimeter