Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 9X1.7/16

SNW-38 X 7

SNW-38 X 7 BRG ADAPTER SLEEVE

7" Bore; 5.261" Length Thru Bore; Complete Adapter with Sleeve; S-38 Sleeve; AN-38 Locknut; W-38 Lockwasher/Lockplate

Part #

SNW-38 X 7

BDI #

1373623

PRICE
$ 1,044.91 / each
$ 1,261.35 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
8.323
EAN
0087796146501
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-38
Locknut Part Number
AN-38
Lockwasher/Lockplate Part Number
W-38
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
7" Bore; 5.261" Length Thru Bore; Complete Adapter with Sleeve; S-38 Sleeve; AN-38 Locknut; W-38 Lockwasher/Lockplate
Bore
7 Inch | 177.8 Millimeter
Length Thru Bore
5.261 Inch | 133.629 Millimeter