Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H320

SNW-40 X 7 3/16

SNW-40 X 7 3/16 HOUSED UNIT SLEEVE

7-3/16" Bore; 5-31/64" Length Thru Bore; Complete Adapter with Sleeve; S-40 Sleeve; AN-40 Locknut; W-40 Lockwasher/Lockplate

Part #

SNW-40 X 7 3/16

BDI #

1373626

PRICE
$ 1,159.17 / each
$ 1,399.27 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
10.705
EAN
0087796033481
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-40
Locknut Part Number
AN-40
Lockwasher/Lockplate Part Number
W-40
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
7-3/16" Bore; 5-31/64" Length Thru Bore; Complete Adapter with Sleeve; S-40 Sleeve; AN-40 Locknut; W-40 Lockwasher/Lockplate
Length Thru Bore
5.484 Inch | 139.294 Millimeter
Bore
7.188 Inch | 182.575 Millimeter