Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-3152 X 240 MM

SNW 40X7.3/16

SNW 40X7.3/16 BRG ADAPTER SLEEVE ; 7-3/16" BORE 5-31/64" LTB

7-3/16" Bore; 5-31/64" Length Thru Bore; Complete Adapter with Sleeve; S-40 Sleeve; AN-40 Locknut; W-40 Lockwasher/Lockplate

Part #

SNW 40X7.3/16

BDI #

1266707

PRICE
$ 1,120.47 / each
$ 1,352.57 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.61
UNSPSC
31171500
EAN
7316576673269
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-40
Locknut Part Number
AN-40
Lockwasher/Lockplate Part Number
W-40
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
7-3/16" Bore; 5-31/64" Length Thru Bore; Complete Adapter with Sleeve; S-40 Sleeve; AN-40 Locknut; W-40 Lockwasher/Lockplate
Bore
7.188 Inch | 182.575 Millimeter
Length Thru Bore
5.484 Inch | 139.294 Millimeter