Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 38 X 6-15/16 ADAPTER

SNW-44 X 7 1/2

SNW-44 X 7 1/2 BRG ADAPTER SLEEVE

7-1/2" Bore; 5.901" Length Thru Bore; Complete Adapter with Sleeve; S-44 Sleeve; N-44 Locknut; W-44 Lockwasher/Lockplate

Part #

SNW-44 X 7 1/2

BDI #

1373627

PRICE
$ 2,633.84 / each
$ 3,179.43 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
14.969
EAN
0087796146549
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-44
Locknut Part Number
N-44
Lockwasher/Lockplate Part Number
W-44
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
7-1/2" Bore; 5.901" Length Thru Bore; Complete Adapter with Sleeve; S-44 Sleeve; N-44 Locknut; W-44 Lockwasher/Lockplate
Bore
7.5 Inch | 190.5 Millimeter
Length Thru Bore
5.901 Inch | 149.885 Millimeter