Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H3126

SNW-44 X 7 7/8

SNW-44 X 7 7/8 BRG ADAPTER SLEEVE ; POR NON RETURNABLE

7-7/8" Bore; 5.901" Length Thru Bore; Complete Adapter with Sleeve; S-44 Sleeve; N-44 Locknut; W-44 Lockwasher/Lockplate

Part #

SNW-44 X 7 7/8

BDI #

1373630

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
14.969
EAN
0087796146525
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-44
Locknut Part Number
N-44
Lockwasher/Lockplate Part Number
W-44
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
7-7/8" Bore; 5.901" Length Thru Bore; Complete Adapter with Sleeve; S-44 Sleeve; N-44 Locknut; W-44 Lockwasher/Lockplate
Length Thru Bore
5.901 Inch | 149.885 Millimeter
Bore
7.875 Inch | 200.025 Millimeter