Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3124

SNW 44X8.

SNW 44X8. BRG ADAPTER SLEEVE ; 8" BORE 5.901" LTB

8" Bore; 5.901" Length Thru Bore; Complete Adapter with Sleeve; S-44 Sleeve; N-44 Locknut; W-44 Lockwasher/Lockplate

Part #

SNW 44X8.

BDI #

1266710

PRICE
$ 1,635.06 / each
$ 1,973.75 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
12.32
UNSPSC
31171500
EAN
7316576673290
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-44
Locknut Part Number
N-44
Lockwasher/Lockplate Part Number
W-44
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
8" Bore; 5.901" Length Thru Bore; Complete Adapter with Sleeve; S-44 Sleeve; N-44 Locknut; W-44 Lockwasher/Lockplate
Bore
8 Inch | 203.2 Millimeter
Length Thru Bore
5.901 Inch | 149.885 Millimeter