Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2315X

SNW 6X15/16

SNW 6X15/16 BRG ADAPTER SLEEVE ; 15/16" BORE 1.353" LTB

15/16" Bore; 1.353" Length Thru Bore; Complete Adapter with Sleeve; S-06 Sleeve; N-06 Locknut; W-06 Lockwasher/Lockplate

Part #

SNW 6X15/16

BDI #

1266713

PRICE
$ 27.77 / each
$ 33.52 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.204
UNSPSC
31171500
EAN
7316576673320
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-06
Locknut Part Number
N-06
Lockwasher/Lockplate Part Number
W-06
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
15/16" Bore; 1.353" Length Thru Bore; Complete Adapter with Sleeve; S-06 Sleeve; N-06 Locknut; W-06 Lockwasher/Lockplate
Length Thru Bore
1.353 Inch | 34.366 Millimeter
Bore
0.938 Inch | 23.825 Millimeter