Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-206 X 1

SNW 8X1.3/8

SNW 8X1.3/8 BRG ADAPTER SLEEVE ; 1-3/8" BORE 1.504" LTB

1-3/8" Bore; 1.504" Length Thru Bore; Complete Adapter with Sleeve; S-08 Sleeve; N-08 Locknut; W-08 Lockwasher/Lockplate

Part #

SNW 8X1.3/8

BDI #

1266718

PRICE
$ 76.67 / each
$ 92.54 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31171500
EAN
7316576673382
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-08
Locknut Part Number
N-08
Lockwasher/Lockplate Part Number
W-08
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
1-3/8" Bore; 1.504" Length Thru Bore; Complete Adapter with Sleeve; S-08 Sleeve; N-08 Locknut; W-08 Lockwasher/Lockplate
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.504 Inch | 38.202 Millimeter