Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 44 07-08 OBSOLETE DO NOT USE 07/21

SNW 8X1.5/16

SNW 8X1.5/16 BRG ADAPTER SLEEVE

1-5/16" Bore; 1.504" Length Thru Bore; Complete Adapter with Sleeve; S-08 Sleeve; N-08 Locknut; W-08 Lockwasher/Lockplate

Part #

SNW 8X1.5/16

BDI #

1266719

PRICE
$ 82.92 / each
$ 100.10 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.243
UNSPSC
31171500
EAN
7316576673399
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-08
Locknut Part Number
N-08
Lockwasher/Lockplate Part Number
W-08
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
1-5/16" Bore; 1.504" Length Thru Bore; Complete Adapter with Sleeve; S-08 Sleeve; N-08 Locknut; W-08 Lockwasher/Lockplate
Length Thru Bore
1.504 Inch | 38.202 Millimeter
Bore
1.313 Inch | 33.35 Millimeter