Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW05X3/4

SNW05X3/4

SNW05X3/4 BEARING ADAPTER SLEEVE ; 0.75" DIA BORE 1.25" LG 0.97"-32 THD STL

Bearing Adapter Sleeve; 3/4" Bore; 1.259" Length; 0.969"-32 Thread Size; Steel; Spherical

Part #

SNW05X3/4

BDI #

1194539

PRICE
$ 35.24 / each

QTY

CATEGORY
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0029176547157
Harmonized Tariff Code
8483.20.80.00
Noun
Sleeve
Keyword String
Adapter Bearing
Manufacturer URL
https://www.nsk.com
Product Detail
Bearing Adapter Sleeve
Product Specification
3/4" Bore; 1.259" Length; 0.969"-32 Thread Size; Steel; Spherical
Long Description
Bearing Adapter Sleeve; 3/4" Bore; 1.259" Length; 0.969"-32 Thread Size; Steel; Spherical