Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H207X30MM

SNW20X3-7/16

SNW-20X3-7/16 ADAPTER SLEEVE ; FOR BALL/ROLLER BEARING

Adapter Sleeve, Bearing; 3-7/16" Bore; 2.869" Length Thru Bore; Complete Adapter with Sleeve; S-20 Sleeve; AN-20 Locknut; W-20 Lockwasher/Lockplate

Part #

20X3.438

BDI #

21941498

PRICE
$ 234.24 / each

QTY

INVENTORY:
184
CATEGORY
Manufacturer Name
STANDARD LOCKNUT LLC WWW.STANDARDLOCKNUT.COM
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
31163218
EAN
0073753300917
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-20
Locknut Part Number
AN-20
Lockwasher/Lockplate Part Number
W-20
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.standard-miether.com
Long Description
Adapter Sleeve, Bearing; 3-7/16" Bore; 2.869" Length Thru Bore; Complete Adapter with Sleeve; S-20 Sleeve; AN-20 Locknut; W-20 Lockwasher/Lockplate
Length Thru Bore
2.869 Inch | 72.873 Millimeter
Bore
3.438 Inch | 87.325 Millimeter