Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW26X4-7/16

SNW26X4-7/16

SNW-26X4-7/16 ADAPTER SLEEVE ; FOR BALL/ROLLER BEARING

Adapter Sleeve, Bearing; 4-7/16" Bore; 3.762" Length Thru Bore; Complete Adapter with Sleeve; S-26 Sleeve; AN-26 Locknut; W-26 Lockwasher/Lockplate

Part #

26X4.438

BDI #

21941500

PRICE
$ 561.69 / each

QTY

INVENTORY:
87
CATEGORY
Manufacturer Name
STANDARD LOCKNUT LLC WWW.STANDARDLOCKNUT.COM
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
31163218
EAN
0073753300929
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-26
Locknut Part Number
AN-26
Lockwasher/Lockplate Part Number
W-26
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.standard-miether.com
Long Description
Adapter Sleeve, Bearing; 4-7/16" Bore; 3.762" Length Thru Bore; Complete Adapter with Sleeve; S-26 Sleeve; AN-26 Locknut; W-26 Lockwasher/Lockplate
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
3.762 Inch | 95.555 Millimeter