Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW30X503

SNW30X503

SNW30X503 ADAPTER SLEEVE ; NON-RETURNABLE

Bearing Adapter Sleeve; 5-3/16" Bore; 4.22" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

043618

BDI #

244189

PRICE
$ 633.73 / each
$ 716.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.025
UNSPSC
23153100
EAN
0782475027989
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43618
Weight / LBS
12.7
Long Description
Bearing Adapter Sleeve; 5-3/16" Bore; 4.22" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
5.188 Inch | 131.775 Millimeter
Length Thru Bore
4.22 Inch | 107.188 Millimeter