Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW32X507

SNW32X508

SNW32X508 ADAPTER SLEEVE

Bearing Adapter Sleeve; 5-1/2" Bore; 4.57" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

043634

BDI #

244205

PRICE
$ 801.90 / each
$ 906.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.087
UNSPSC
23153100
EAN
0782475028146
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43634
Weight / LBS
15
Long Description
Bearing Adapter Sleeve; 5-1/2" Bore; 4.57" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
5.5 Inch | 139.7 Millimeter
Length Thru Bore
4.57 Inch | 116.078 Millimeter