Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2332 X 140 MM

SNW34X5-15/16

SNW-34X5-15/16 ADAPTER SLEEVE ; FOR BALL/ROLLER BEARING

Adapter Sleeve, Bearing; 5-15/16" Bore; 4.847" Length Thru Bore; Complete Adapter with Sleeve; S-34 Sleeve; AN-34 Locknut; W-34 Lockwasher/Lockplate

Part #

34X5.938

BDI #

21941502

PRICE
$ 1,041.50 / each

QTY

INVENTORY:
9
CATEGORY
Manufacturer Name
STANDARD LOCKNUT LLC WWW.STANDARDLOCKNUT.COM
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
31163218
EAN
0073753301056
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-34
Locknut Part Number
AN-34
Lockwasher/Lockplate Part Number
W-34
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.standard-miether.com
Long Description
Adapter Sleeve, Bearing; 5-15/16" Bore; 4.847" Length Thru Bore; Complete Adapter with Sleeve; S-34 Sleeve; AN-34 Locknut; W-34 Lockwasher/Lockplate
Bore
5.938 Inch | 150.825 Millimeter
Length Thru Bore
4.847 Inch | 123.114 Millimeter