Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DH3128-SNW-415

SNW34X600

SNW34X600 ADAPTER SLEEVE

Bearing Adapter Sleeve; 6" Bore; 4.83" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

043621

BDI #

244192

PRICE
$ 932.91 / each
$ 1,054.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.745
UNSPSC
23153100
EAN
0782475028016
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43621
Weight / LBS
17
Long Description
Bearing Adapter Sleeve; 6" Bore; 4.83" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
6 Inch | 152.4 Millimeter
Length Thru Bore
4.83 Inch | 122.682 Millimeter