Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW36X607

SNW36X607

SNW36X607 ADAPTER SLEEVE

Bearing Adapter Sleeve; 6-7/16" Bore; 5.02" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

043622

BDI #

244193

PRICE
$ 1,007.26 / each
$ 1,138.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.99
UNSPSC
23153100
EAN
0782475028023
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43622
Weight / LBS
17
Long Description
Bearing Adapter Sleeve; 6-7/16" Bore; 5.02" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
6.438 Inch | 163.525 Millimeter
Length Thru Bore
5.02 Inch | 127.508 Millimeter