Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW38X6.15/16

SNW38X6.15/16

SNW38X6.15/16 BEARING ADAPTER SLEEVE

Adapter Sleeve, Bearing; 6-15/16" Bore; 5.261" Length Thru Bore; Complete Adapter with Sleeve; S-38 Sleeve; AN-38 Locknut; W-38 Lockwasher

Part #

SNW38X6.15/16

BDI #

1230446

PRICE
$ 1,090.99 / each
$ 1,487.94 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163218
EAN
4547359188967
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-38
Locknut Part Number
AN-38
Lockwasher/Lockplate Part Number
W-38
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Adapter Sleeve, Bearing; 6-15/16" Bore; 5.261" Length Thru Bore; Complete Adapter with Sleeve; S-38 Sleeve; AN-38 Locknut; W-38 Lockwasher
Length Thru Bore
5.261 Inch | 133.629 Millimeter
Bore
6.938 Inch | 176.225 Millimeter