Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW38X700

SNW38X700

SNW38X700 ADAPTER SLEEVE

Bearing Adapter Sleeve; 7" Bore; 5.26" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

043625

BDI #

244196

PRICE
$ 1,136.49 / each
$ 1,284.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.886
UNSPSC
23153100
EAN
0782475028054
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43625
Weight / LBS
17
Long Description
Bearing Adapter Sleeve; 7" Bore; 5.26" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Length Thru Bore
5.26 Inch | 133.604 Millimeter
Bore
7 Inch | 177.8 Millimeter